Shop All Quick Connect Fittings
Milton
ColorFit Couplers, A, Grn, 1/4" FNPT, PK10
Mfr # 775AC
Zoro # G4145220
product price: $51.99
/pk 10, $5.20/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.875
- Weight 0.15
- Overall Width 0.875
- Overall Height 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 775AC
- Zoro # G4145220
- UPC # 030937323521
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.875 |
Overall Width | 0.875 |
Overall Height | 0.875 |
Details
Item | ColorFit Couplers,A,Grn,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.15 |
Description
ColorFit Couplers,A,Grn,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TTMA, Flange Extension (TETF4AL)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/25 Micron/25 PSI Bypass (HFA92525)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- NACHI 5200 Series Double Row Angular Contact, 5210-2NS (5210-2NS)
- MILTON Hi Flow Purple Coupler/Plug Kit, 5 pcs. (S-305VKIT)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- Milton Quick Connect Fittings