Shop All Compressor Air Filters
Milton
Coalescing Filter, 3/8" NPT, Metal Bowl
Mfr # 1036
Zoro # G5039329
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Overall Length 7.5
- Weight 1.85
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1036
- Zoro # G5039329
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 7.5 |
Details
Item | Coalescing Filter,3/8" NPT,Metal Bowl |
Weight | 1.85 |
Material | Metal |
Description
Coalescing Filter,3/8 In. NPT,Metal Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLI VIBRATOR OLI Vibrators, Standard Electric Vibrator, 3600RPM, Single Phase, 60HZ, 115V, 2Pole (MVE 160/2M)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- MILTON Micro Filter, Metal Bowl, Site Gls 1/2" (1020-6)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Compressor Pressure Switch (S-1060)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- Milton Compressor Air Filters