Shop All Tire Pressure & Tread Depth Gauges
Milton
Clbrtbl Service Gage, 1100kPa/11Bar
Mfr # S-986CKB
Zoro # G7095726
product price: $169.99
/pk 5, $34.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated Brass
- Overall Height 0.75
- Weight 0.768
- Overall Width 1
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-986CKB
- Zoro # G7095726
- UPC # 030937324832
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Overall Height | 0.75 |
Overall Width | 1 |
Overall Length | 13.5 |
Details
Item | Clbrtbl Service Gage,1100kPa/11Bar |
Material | Nickel Plated Brass |
Weight | 0.768 |
Description
Clbrtbl Service Gage,1100kPa/11Bar, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- HENGST Fuel Filter, E5Kfr2D12 (E5KFR2D12)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- POR-15 POR-15 POR-49229 Motorcycle Fuel Tank Repair Kit (POR-49229)
- MILTON Digital Service Gage (EX516DIG)
- MILTON Calbrtbl Service Gage, 160PSI, Dual Strght (S-986C)
- MILTON Digital Gauge (EX99900)
- MILTON Calibratable Service Gage, 160PSI, Dual Hd (S-976C)
- COMPLETE ATHLETE Gauge Tire Low Pressure Stick Style (CO1369723)
- SEGOMO TOOLS 150 PSI 4 Setting Digital Tire Pressure Gauge (9001339)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- Milton Tire Pressure & Tread Depth Gauges