Shop All Tire Valves & Valve Caps
Milton
Clamp In Tubeless Tire Valve, TR 417, PK5
Mfr # 471
Zoro # G5526510
product price: $30.29
/pk 5, $6.06/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.081
- Overall Length 4.8125
- Overall Height 2.125
- Overall Width 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 471
- Zoro # G5526510
- UPC # 030937300713
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 4.8125 |
Overall Height | 2.125 |
Overall Width | 2.125 |
Details
Material | Brass |
Weight | 0.081 |
Description
Clamp In Tubeless Tire Valve,TR 417,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKE3 Tuf Flat Novelty License Plate shield; Smoke (ST55976)
- GROTE Breaker, Std Blade Fuse, Type III, 10A (82-2355)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model D, Tan (20-086-112401-00)
- VELVAC 2020, R, H/R, H/M, E1992, 96Ltd, Wt (714584)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- MILTON Screwdriver Type Valve Cap, TR VC 2, PK100 (437)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- Milton Tire Valves & Valve Caps