Shop All Tire Valves & Valve Caps
Milton
Clamp In Tubeless Tire Valve, TR 416, PK5
Mfr # 470
Zoro # G5526529
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.081
- Overall Length 1.73
- Overall Height 0.73
- Overall Width 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 470
- Zoro # G5526529
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.73 |
Overall Height | 0.73 |
Overall Width | 0.73 |
Details
Item | Clamp In Tubeless Tire Valve,TR 416,PK5 |
Material | Brass |
Weight | 0.081 |
Product Type | Clamp In Tubeless Tire Valve,TR 416,PK5 |
Description
Clamp In Tubeless Tire Valve,TR 416,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 06-08 RAM 1500 STD/QUAD CAB 2WD/4WD/09-18 RAM 1500 2WD/4WD FRONT SUSPE (DF15004B)
- A & I PRODUCTS CabCAM Power Video Cable, 10' 6" x5" x2" (A-PVC10)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- BULLDOG WINCH 4-Tire Inflation/Deflation System (42082)
- MILTON Brass Tire Valve Cap, 5PK (S-437)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- MILTON Valve Extractor Tool (S-443)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- PHOENIX USA 4PC VALVE STEM EXTENSION(UP TO 19.5" WHEEL) (AML1)
- Milton Automotive Tire & Wheel