Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Milton
Circuit Tester, 6-24V LED Indicator (Discontinued)
Mfr # S-1235
Zoro # G5527938
This Product is Discontinued
Key Features
- Material Plastic
- Overall Width 1
- Weight 0.17
- Overall Length 8.13
- Overall Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1235
- Zoro # G5527938
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 1 |
Overall Length | 8.13 |
Overall Height | 1 |
Details
Item | Circuit Tester,6-24V LED Indicator |
Material | Plastic |
Weight | 0.17 |
Description
Circuit Tester,6-24V LED Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.