Shop All Pressure Gauges
Milton
Center Back Mount Pressure Gage, 0-100PSI
Mfr # 1174-7
Zoro # G5033169
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 100 psi
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1174-7
- Zoro # G5033169
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 1-1/2" |
Overall Height | 1.5 |
Overall Length | 1.5 |
Overall Width | 1.5 |
Details
Item | Center Back Mount Pressure Gage,0-100PSI |
Connection Location | Center Back |
Gauge Application | Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment |
Range | 0 to 100 psi |
Material | ABS |
Max. Pressure (PSI) | 100 |
Weight | 0.107 |
Description
Center Back Mount Pressure Gage,0-100PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Suregrip Silicone Test Leads (1610198)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- ASHCROFT Panel Mount Pressure Gauge (001477 (25W1001TH02BXUC200#))
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- MILTON High Pressure Gage, 1/4" NPT, 0-300PSI (1192)
- MILTON Air Pressure Gauge (S-986BNT)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- Milton Pressure Gauges