Shop All Camlock Fittings
Milton
Camlock Washer 3", PK5
Mfr # 2009-7
Zoro # G7220064
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Length 3.76
- Overall Height 0.25
- Overall Width 3.76
- Weight 0.052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2009-7
- Zoro # G7220064
- UPC # 030937311917
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 3.76 |
Overall Height | 0.25 |
Overall Width | 3.76 |
Details
Item | Camlock Washer 3",PK5 |
Material | Nylon |
Weight | 0.052 |
Description
Camlock Washer 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- SPEAKMAN Repair Part ADA Grab Bar Mounting Hardware (RPG48-0045)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG-6000FFC Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16157)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON B Style Cam Groove Coupler, 3" MNPT, PK5 (2002-7)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- Milton Fittings