Shop All Camlock Fittings
Milton
Camlock Handle 3/4", PK10
Mfr # 2010-1
Zoro # G7221988
product price: $27.19
/pk 10, $2.72/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.57
- Material Nylon
- Overall Width 0.48
- Overall Height 0.3
- Weight 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 2010-1
- Zoro # G7221988
- UPC # 030937311924
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 1.57 |
Overall Width | 0.48 |
Overall Height | 0.3 |
Details
Item | Camlock Handle 3/4",PK10 |
Material | Nylon |
Weight | 0.048 |
Description
Camlock Handle 3/4", Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN REGAL Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling (150A)
- Milton Fittings