Shop All Tire Pressure & Tread Depth Gauges
Milton
Calibratable Service Gage, 160PSI, Dual Hd
Mfr # S-976C
Zoro # G7095464
product price: $138.99
/pk 5, $27.80/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated Brass
- Overall Height 0.63
- Overall Width 1.13
- Overall Length 13
- Weight 0.714
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-976C
- Zoro # G7095464
- UPC # 030937324238
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Overall Height | 0.63 |
Overall Width | 1.13 |
Overall Length | 13 |
Details
Item | Calibratable Service Gage,160psi,Dual Hd |
Material | Nickel Plated Brass |
Weight | 0.714 |
Description
Calibratable Service Gage,160psi,Dual Hd, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- STENS Oregon Deck Drive Belt For Bush Hog Ath 720, Rdth 72 Finish Mowers 266-195 (266-195)
- MCGARD TAILGATE LOCK SET (76029)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.071" Diameter, 60 Volts (14STRYELGXL500)
- MILTON Digital Gauge (EX99900)
- MILTON Clbrtbl Service Gage, 1100kPa/11Bar (S-986CKB)
- MILTON Digital Service Gage (EX516DIG)
- MILTON Calbrtbl Service Gage, 160PSI, Dual Strght (S-986C)
- FOWLER X-Tread Digital Tire Gage (74-225-500)
- COILHOSE PNEUMATICS TIRE TREAD DEPTH GAUGE (AMA570)
- GOODYEAR Digital Tire Gauge and Multi-Tool (GY3100)
- Milton Tire Pressure & Tread Depth Gauges