Shop All Camlock Fittings
Milton
C Style Cam Groove Coupler, 3" HB, PK5
Mfr # 2003-7
Zoro # G5040397
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Weight 2.22
- Overall Width 9.75
- Material Aluminum
- Overall Length 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2003-7
- Zoro # G5040397
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Width | 9.75 |
Overall Length | 6.38 |
Overall Height | 4.21 |
Details
Item | C Style Cam Groove Coupler |
Coupling Type | Type C |
Weight | 2.22 |
Material | Aluminum |
Product Type | C Style Cam Groove Coupler,3" HB,PK5 |
Description
C Style Cam Groove Coupler,3 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/2 In OD (1512-375500-100)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- BRADLEY BIR Sensor Circuit Board (S83-178)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON 3" HB C Style Cam Groove Coupler PK 5 (2103-7)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON D Cam Groove Coupler, 1 1/4"FNPT, PK5 (2004-3)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- Milton Camlock Fittings