Shop All Air Guns
Milton
Button Style Blow Gun, 1/4" NPT
Mfr # S-107
Zoro # G5034535
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Die Cast Zinc
- Overall Length 3.64
- Overall Height 0.74
- Standards OSHA
- Overall Width 1.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.64 |
Overall Height | 0.74 |
Overall Width | 1.61 |
Air Inlet Size | 1/4 in |
Details
Body Material | Die Cast Zinc |
Standards | OSHA |
Item | Button Style Blow Gun,1/4" NPT |
Weight | 0.351 |
Material | Zinc |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Description
Button Style Blow Gun,1/4 In. NPT, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-160)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 25 cfm (HT140)
- Milton Air Guns & Accessories