Shop All Air Guns
Milton
Button, Blo-Gun SAFETY, PK10
Mfr # 107
Zoro # G7219565
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.64
- Overall Height 0.74
- Overall Width 1.61
- Material Zinc
- Weight 0.351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3.64 |
Overall Height | 0.74 |
Overall Width | 1.61 |
Details
Item | Button,Blo-Gun Safety,PK10 |
Material | Zinc |
Weight | 0.351 |
Description
Button,Blo-Gun Safety,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- STARRETT Steel Rule, Semi-Flexible, 6 In, 4R Grad (C304SRE-6)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- MILTON Lever Style Blow Gun, 4" Bent Nozzle (S-154)
- MILTON Lever Blo-Gun SAFETY, PK10 (150)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- Milton Air Guns & Accessories