Shop All Manifolds
Milton
Brass Tee, 3/8" FNPT
Mfr # S-655-1
Zoro # G7220317
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75
- Overall Width 1.25
- Overall Height 0.81
- Material Brass
- Weight 0.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.75 |
Overall Width | 1.25 |
Overall Height | 0.81 |
Details
Item | Brass Tee,3/8" Fnpt |
Material | Brass |
Weight | 0.23 |
Description
Brass Tee,3/8 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDME075-0100)
- 3M CV Swivel Exhaust Fitting - 1 in / 28 mm Hose 55168, 1/pk (55168)
- FUNCTIONAL DEVICES-RIB Tr75Va004 Transformer 75Va, (TR75VA004)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- MILTON Brass Hose Fitting FNPT (655-1)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- ARO Manifold, 10 Station (M26M02-10)
- Milton Pneumatic Valves