Shop All Manifolds
Milton
Brass Hose Fitting FNPT
Mfr # 656
Zoro # G5040799
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Pipe Fitting Material Brass
- Tube Fitting Material Brass
- Specific Fitting Shape Cross
- Width 1.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Width | 1.55" |
Overall Length | 1.63 |
Overall Width | 1.63 |
Overall Height | 0.75 |
Dia./Thread Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Fitting Length | 1.56" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Cross, Brass, 1/4 in, Female, NPT, 1/4 in, Female, NPT, Female, NPT, Female, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- DAYTON 4/B158 Banded V-Belt, 161-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFA6)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1132mm (SPA1132)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30 (1600-8MGT-30)
- MILTON Brass Hose Fitting FNPT (655-1)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- NACHI Base Block Hydraulic Valve Manifold (MOB-01Y-W4-10)
- Milton Pneumatic Valves