Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 9/16" OD, PK100
Mfr # 1654-3BK
Zoro # G5037929
product price: $60.39
/pk 100, $0.60/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 9/16"
- Material Brass
- Weight 0.016
- Overall Height 0.62
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-3BK
- Zoro # G5037929
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 0.62 |
Overall Length | 1 |
Overall Width | 0.62 |
Details
For Hose I.D. | 9/16" |
Material | Brass |
Item | Brass Hose Ferrule,9/16" OD,PK100 |
Weight | 0.016 |
Description
Brass Hose Ferrule,9/16 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7201B (7201B)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- LPS Penetrating Lubricant, 13 oz (92316)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Hose Ferrule Crimping Tool (1626)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- Milton Hose Clamp & Reel Parts