Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 9/16" OD, PK10
Mfr # 1654-3
Zoro # G7219888
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Overall Width 0.62
- Weight 0.015
- Overall Height 0.62
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-3
- Zoro # G7219888
- UPC # 030937304285
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1 |
Overall Width | 0.62 |
Overall Height | 0.62 |
Details
Item | Brass Hose Ferrule,9/16" Od,PK10 |
Weight | 0.015 |
Material | Brass |
Description
Brass Hose Ferrule,9/16 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- NATIONAL Small Bore Inch Seal, 450274 (450274)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64" L, Red, PK10 (52NZ17)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Hose Ferrule Crimping Tool (1626)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- Milton Hose Clamp & Reel Parts