Milton

Brass Hose Ferrule, 7/8" OD, PK100


product price: $69.35
/pk 100, $0.69/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Hose I.D. 0.9"
  • Material Brass
  • Overall Length 0.87
  • Overall Height 0.94
  • Overall Width 0.94
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0.87
Overall Height 0.94
Overall Width 0.94

Details

For Hose I.D. 0.9"
Material Brass
Item Brass Hose Ferrule,7/8" OD,PK100
Weight 0.021

Description

Brass Hose Ferrule,7/8 In. OD,PK100, Package Quantity 100

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.