Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 5/8" OD, PK100
Mfr # 1654-5BK
Zoro # G5037901
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8"
- Material Brass
- Weight 0.018
- Overall Width 0.67
- Overall Height 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-5BK
- Zoro # G5037901
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 0.67 |
Overall Height | 0.67 |
Overall Length | 0.99 |
Details
For Hose I.D. | 5/8" |
Material | Brass |
Item | Brass Hose Ferrule,5/8" OD,PK100 |
Weight | 0.018 |
Description
Brass Hose Ferrule,5/8 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- NACHI 5200 Series Double Row Angular Contact, 5207 (5207)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Hose Ferrule Crimping Tool (1626)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- REELCRAFT Seal, Ring Kit (S600947-1)
- Milton Hose Clamp & Reel Parts