Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 5/8" OD, PK10
Mfr # 1654-5
Zoro # G7220003
original price:
$10.64
14% off
new price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.99
- Overall Width 0.67
- Material Brass
- Weight 0.017
- Overall Height 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-5
- Zoro # G7220003
- UPC # 030937304308
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Width | 0.67 |
Overall Height | 0.67 |
Details
Item | Brass Hose Ferrule,5/8" Od,PK10 |
Material | Brass |
Weight | 0.017 |
Description
Brass Hose Ferrule,5/8 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Snap 5/16 x 3-1/8 Carbon Steel ZP (HSH516)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- Milton Hose Clamp & Reel Parts