Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 3/4" OD, PK100
Mfr # 1654-9BK
Zoro # G5037868
product price: $65.75
/pk 100, $0.66/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Brass
- Weight 0.02
- Overall Length 0.99
- Overall Width 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-9BK
- Zoro # G5037868
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Width | 0.8 |
Overall Height | 0.8 |
Details
For Hose I.D. | 3/4" |
Material | Brass |
Item | Brass Hose Ferrule,3/4" OD,PK100 |
Weight | 0.02 |
Description
Brass Hose Ferrule,3/4 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- PIX , Standard Timing Belt, XL, 3/8 X 11, T55, Trapezoidal (110XL037)
- DYNABRADE Rotor Vane, PK4 (18823)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON Brass Hose Ferrule, 9/16" OD, PK100 (1654-3BK)
- MILTON Brass Hose Ferrule, 21/32" OD, PK10 (1654-6)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7332-50)
- Milton Hose Clamp & Reel Parts