Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 3/4" OD, PK10
Mfr # 1654-9
Zoro # G7219915
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.99
- Weight 0.02
- Overall Width 0.8
- Material Brass
- Overall Height 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-9
- Zoro # G7219915
- UPC # 030937304353
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Width | 0.8 |
Overall Height | 0.8 |
Details
Item | Brass Hose Ferrule,3/4" Od,PK10 |
Weight | 0.02 |
Material | Brass |
Description
Brass Hose Ferrule,3/4 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 30 (6221372550)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 21/32" OD, PK10 (1654-6)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- COXREELS Band Brake for 1185-90 Deg Swivel (8302-1)
- Milton Compressor, Air Tank & Pneumatic Tool Parts