Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 21/32" OD, PK100
Mfr # 1654-6BK
Zoro # G5037895
original price:
$63.99
8% off
new price: $58.79
/pk 100, $0.59/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 21/32"
- Material Brass
- Overall Length 1.01
- Weight 0.019
- Overall Height 0.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-6BK
- Zoro # G5037895
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1.01 |
Overall Height | 0.71 |
Overall Width | 0.71 |
Details
For Hose I.D. | 21/32" |
Material | Brass |
Item | Brass Hose Ferrule,21/32" OD,PK100 |
Weight | 0.019 |
Description
Brass Hose Ferrule,21/32 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- CAMOZZI Check And Quick Exhause Valves, G1/8 (VSC 588-1/8)
- MI-T-M Direct Drive Gas Compressor Pump (3-0394)
- MILTON Hose Ferrule Crimping Tool (1626)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- Milton Hose Clamp & Reel Parts