Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 21/32" OD, PK10
Mfr # 1654-6
Zoro # G7219985
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.01
- Material Brass
- Overall Width 0.71
- Weight 0.019
- Overall Height 0.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-6
- Zoro # G7219985
- UPC # 030937304315
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 1.01 |
Overall Width | 0.71 |
Overall Height | 0.71 |
Details
Item | Brass Hose Ferrule,21/32" Od,PK10 |
Material | Brass |
Weight | 0.019 |
Description
Brass Hose Ferrule,21/32 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- FAFNIR Single Row Radial Ball Bearing, Shielded (207WD)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1180mm (SPZ1180)
- MILTON Hose Ferrule Crimping Tool (1626)
- MILTON Brass Hose Ferrule, 5/8" OD, PK100 (1654-5BK)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- SPEEDAIRE Guide Roller Set (42PC57)
- Milton Hose Clamp & Reel Parts