Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 19/32" OD, PK100
Mfr # 1654-4BK
Zoro # G5037910
product price: $57.69
/pk 100, $0.58/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 19/32"
- Material Brass
- Overall Length 0.99
- Overall Height 0.64
- Overall Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-4BK
- Zoro # G5037910
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Height | 0.64 |
Overall Width | 0.64 |
Details
For Hose I.D. | 19/32" |
Material | Brass |
Item | Brass Hose Ferrule,19/32" OD,PK100 |
Weight | 0.018 |
Description
Brass Hose Ferrule,19/32 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bypass Hose, 1/4 In I.D. x 10 In 250 psi (15-0140)
- MITSUBOSHI 3/B173 176Inch Outside Length, 3 Ribs (3RB173)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- MILTON Brass Hose Ferrule, 7/8" OD, PK100 (1654-12BK)
- MILTON Brass Hose Ferrule, 23/32" OD, PK10 (1654-8)
- MILTON Brass Hose Ferrule, 21/32" OD, PK100 (1654-6BK)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- Milton Compressor, Air Tank & Pneumatic Tool Parts