Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 19/32" OD, PK10
Mfr # 1654-4
Zoro # G7219836
product price: $6.45
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.99
- Weight 0.018
- Overall Height 0.64
- Material Brass
- Overall Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-4
- Zoro # G7219836
- UPC # 030937304292
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Height | 0.64 |
Overall Width | 0.64 |
Details
Item | Brass Hose Ferrule,19/32" Od,PK10 |
Weight | 0.018 |
Material | Brass |
Description
Brass Hose Ferrule,19/32 In. Od,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-383, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 383 (383)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- DAYTON B108 V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (5X482)
- MILTON Hose Ferrule Crimping Tool (1626)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- Milton Hose Clamp & Reel Parts