Shop All Hose Clamp & Reel Parts
Milton
Brass Hose Ferrule, 1/2" OD, PK100
Mfr # 1654-2BK
Zoro # G5037938
original price:
$61.22
4% off
new price: $58.45
/pk 100, $0.58/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 0.525"
- Material Brass
- Overall Length 0.99
- Overall Height 0.58
- Weight 0.015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-2BK
- Zoro # G5037938
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Length | 0.99 |
Overall Height | 0.58 |
Overall Width | 0.58 |
Details
For Hose I.D. | 0.525" |
Material | Brass |
Item | Brass Hose Ferrule,1/2" OD,PK100 |
Weight | 0.015 |
Description
Brass Hose Ferrule,1/2 In. OD,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304-2RS (6304 2RS/C3 PRX)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 1/4"-18 NPTF MALE 10000PSI (FT104)
- PRIMEFIT 1/4" x 100Ft Braided Polyurethane Air Hose (PU141002-B)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- MILTON Hose Ferrule Crimping Die, 13/16" (1626-2)
- MILTON 1/4" Hose Repair 6 Piece Kit (S-620)
- MILTON Hose Ferrule Crimping Tool (1626)
- INTERSTATE PNEUMATICS 0.531 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7324-50)
- Milton Hose Clamp & Reel Parts