Shop All Air Grinders
Milton
Brass Ferrule, 7/8x.900" ID
Mfr # 1654-12
Zoro # G9419702
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Size 0.9"
- Overall Length 0.87"
- Housing Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1654-12
- Zoro # G9419702
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 0.9" |
Overall Length | 0.87" |
Details
Item | Brass Ferrule, 7/8" x .900" ID |
Housing Material | Brass |
Description
Brass Ferrule, 7/8 In. x .900 In. ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- CRESCENT Self-Adjusting Pipe Wrench, 0 to 2-1/2 in Jaw, 16.17 in L, Spring-Loaded Jaw, Steel, Powder-Coated (CPW16S)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 90 DEG ANGLE (CP7406)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW65)
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX (IRT5102MAX)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (54767)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- Milton Air Grinders