Shop All Manifolds
Milton
Brass Cross, 1/4" FNPT
Mfr # S-656
Zoro # G7219696
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Specific Fitting Shape Cross
- Overall Length 1.63
- Overall Width 1.63
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.63 |
Overall Width | 1.63 |
Overall Height | 0.75 |
Details
Item | Brass Cross,1/4" Fnpt |
Pipe Fitting Material | Brass |
Specific Fitting Shape | Cross |
Material | Brass |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Weight | 0.22 |
Description
Brass Cross,1/4 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- LDI INDUSTRIES Sight Plug Gage, NPT 3/4-14 Inch (LSP51-05)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- MILTON Hose Manifold, 3-in-1, 1/2" FNPT (S-685-8)
- MILTON Brass Hose Fitting FNPT (655-1)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- CAMPBELL HAUSFELD Air Manifold, 3 Outlet (MP323000AV)
- Milton Manifolds