Shop All Air Gun Accessories
Milton
Blow Gun Rubber Tip 7/16-27, PK50
Mfr # 152BK
Zoro # G7219583
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.74
- Overall Height 0.63
- Material Rubber
- Overall Width 0.63
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 152BK
- Zoro # G7219583
- UPC # 030937307279
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 1.74 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Item | Blow Gun Rubber Tip 7/16-27,PK50 |
Material | Rubber |
Weight | 0.05 |
Description
Blow Gun Rubber Tip 7/16-27,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- EXAIR Chip Shield Kit, 3/4" Ext, 3/8" NPT (901233)
- Milton Air Gun Accessories