Shop All Automotive Diagnostic & Testing Instruments
Milton
Battery Tester 120A, 6 and 12V
Mfr # 1260M
Zoro # G5527910
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 6.375
- Overall Height 3.25
- Weight 2.24
- Overall Length 11.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1260M
- Zoro # G5527910
- UPC # 030937318398
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 6.375 |
Overall Height | 3.25 |
Overall Length | 11.38 |
Details
Material | Steel |
Weight | 2.24 |
Description
Battery Tester 120A,6 and 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- SCRUBBLADE 18" Platinum Series Wiper Blade (HS1800)
- TRIMAX Trimax TBL610 Outboard Motor Lock With Two Keys (TBL610)
- MILTON Cylinder Leak Down Tester (S-1257)
- MILTON Semi Trailer Air Brake Tester (1210)
- MILTON Battery Tester 100A, 6 and 12V (1260)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- URREA Engine Timing Tool Set 30Pc (2382)
- GATES Radiator Cap/Cooling System Tester Adapter, Gates 31435 (31435)
- LISLE Turbo Test Kit W/ Smoke Adapter (69910)
- Milton Automotive Diagnostic & Testing Instruments