Shop All Automotive Diagnostic & Testing Instruments
Milton
Battery Tester 100A, 6 and 12V
Mfr # 1260
Zoro # G5527929
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 2.65
- Overall Length 11.375
- Overall Width 6.375
- Overall Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1260
- Zoro # G5527929
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 11.375 |
Overall Width | 6.375 |
Overall Height | 3.25 |
Details
Item | Battery Tester 100A,6 and 12V |
Material | Steel |
Weight | 2.65 |
Tool Type | Battery Tester |
Description
Battery Tester 100A,6 and 12V, Tool Type Battery Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- SWIVL-EZE SwivlEze 2380271 238 Series Fixed Post - Pro Pole, Anodized Aluminum, 27", Bulk (238027-1)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- VELVAC Pipe Tee, 1/4 (016002)
- MILTON Cylinder Leak Down Tester (S-1257)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- MILTON Semi Trailer Air Brake Tester (1210)
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- UVIEW UV Light Phazer, Black, AAA Batteries (413075)
- MASTERCOOL 27-Pc Master Radiator Pressure Test Kit (ME43301-A)
- OREGON Compression Tester (42-422)
- Milton Automotive Diagnostic & Testing Instruments