Shop All Camlock Fittings
Milton
B Style Cam Groove Coupler, 6" MNPT
Mfr # 2002-9
Zoro # G5040467
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Material Aluminum
- Overall Length 7.75
- Overall Height 4.13
- Overall Width 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2002-9
- Zoro # G5040467
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 7.75 |
Overall Height | 4.13 |
Overall Width | 7.75 |
Details
Item | B Style Cam Groove Coupler,6" MNPT |
Coupling Type | Type B |
Material | Aluminum |
Weight | 4.35 |
Description
B Style Cam Groove Coupler,6 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Extra Thick Wax Gasket Kit with Bolts (K836-4)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD600)
- KOHLER Faucet Spray Assy Trad. (1307777-G)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9352)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON E Style Cam Groove Coupler, 3" HB, PK5 (2005-7)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON D Cam Groove Coupler, 1 1/4"FNPT, PK5 (2004-3)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- Milton Camlock Fittings