Shop All Camlock Fittings
Milton
B Style Cam Groove Coupler, 3" MNPT, PK5
Mfr # 2002-7
Zoro # G5040485
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Overall Length 3.64
- Overall Width 9.5
- Weight 1.72
- Overall Height 4.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 2002-7
- Zoro # G5040485
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 3.64 |
Overall Width | 9.5 |
Overall Height | 4.26 |
Details
Item | B Style Cam Groove Coupler |
Coupling Type | Type B |
Weight | 1.72 |
Material | Aluminum |
Description
B Style Cam Groove Coupler,3 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 1/2in FIP x 1/2in FIP x 20in (SL133)
- DIAMOND CRYSTAL Water Softener Salt Pellets, 40 lb Bag, Bright & Soft, 99.8% Purity, NSF Certified (100012407)
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON Camlock Washer 2", PK5 (2009-5)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- Milton Camlock Fittings