Shop All Quick Connect Fittings
Milton
Automotive Blue Coupler/Plug Kit, 14 pcs.
Mfr # S-314TKIT
Zoro # G0018212
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.875
- Overall Width 0.875
- Overall Height 0.875
- Weight 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-314TKIT
- Zoro # G0018212
- UPC # 030937322371
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.875 |
Overall Width | 0.875 |
Overall Height | 0.875 |
Details
Item | Automotive Blue Coupler/Plug Kit,14 pcs. |
Material | Steel |
Weight | 0.141 |
Description
Automotive Blue Coupler/Plug Kit,14 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 36,410SS, PK10 (9436H)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed (6206LLB)
- MILTON A Style ARO Coupler, 1/4" MNPT, PK50 (776BK)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E721)
- Milton Quick Connect Fittings