Shop All Quick Connect Fittings
Milton
Aro Green Coupler/Plug Kit, 3 pcs.
Mfr # S-303AKIT
Zoro # G0018039
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.875
- Overall Length 2
- Overall Width 0.875
- Weight 0.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-303AKIT
- Zoro # G0018039
- UPC # 030937322586
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.875 |
Overall Length | 2 |
Overall Width | 0.875 |
Details
Item | Aro Green Coupler/Plug Kit,3 pcs. |
Material | Steel |
Weight | 0.156 |
Description
Aro Green Coupler/Plug Kit,3 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Automatic Drain Kit (CC1079015)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- Milton Hose Fittings