Shop All Quick Connect Fittings
Milton
Aro Green Coupler/Plug Kit, 14 pcs.
Mfr # S-314AKIT
Zoro # G0018160
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.875
- Overall Width 0.875
- Overall Length 2
- Weight 0.156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-314AKIT
- Zoro # G0018160
- UPC # 030937322333
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.875 |
Overall Width | 0.875 |
Overall Length | 2 |
Details
Item | Aro Green Coupler/Plug Kit,14 pcs. |
Material | Steel |
Weight | 0.156 |
Description
Aro Green Coupler/Plug Kit,14 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.35" OD (601B)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- VELVAC 5/8" x 52" Stainless Steel Air Compressor Hose Silver (142552)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR604RSL)
- Milton Quick Connect Fittings