Shop All Quick Connect Fittings
Milton
AMT Style Universal Coupler, 1/4" FNPT
Mfr # S-745
Zoro # G5036459
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.93
- Overall Length 2.12
- Weight 0.271
- Overall Height 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-745
- Zoro # G5036459
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.93 |
Overall Length | 2.12 |
Overall Height | 0.93 |
Details
Item | AMT Style Universal Coupler,1/4" FNPT |
Material | Brass |
Weight | 0.271 |
Description
AMT Style Universal Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2982)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA TE55MCV1, Return Line, 125 micron (ZX-TE55MCV1)
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- Milton Hose Fittings