Shop All Quick Connect Fittings
Milton
AMT Style Universal Air Coupler, 1/4" FNPT, PK50
Mfr # 745BK
Zoro # G7221245
product price: $541.99
/pk 50, $10.84/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.271
- Overall Height 0.93
- Overall Length 2.12
- Overall Width 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 745BK
- Zoro # G7221245
- UPC # 030937307057
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.93 |
Overall Length | 2.12 |
Overall Width | 0.93 |
Details
Item | Amt Stl Univ Air Couplr,1/4" Fnpt,PK50 |
Material | Brass |
Weight | 0.271 |
Description
Amt Stl Univ Air Couplr,1/4 In. Fnpt,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- VIAIR Gallon Air Tank, Two 1/4" NPT Ports/Two 3/8" NPT Ports, 150PSI Rated, 5.0 (91050)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- MI-T-M Motor, 6 HP (2-0207)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- FOSTER Hose Stem, Plug, 1/4" FPT, Steel (SHD11)
- Milton Hose Fittings