Shop All Air Gun Accessories
Milton
Aluminum Air Multiplier Blow Gun Nozzle
Mfr # S-160X5A
Zoro # G6515540
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Height 1
- Overall Width 1
- Weight 0.095
- Overall Length 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-160X5A
- Zoro # G6515540
- Country of Origin Taiwan, Province of China
- Category Air Gun Accessories
Dimensions
Overall Height | 1 |
Overall Width | 1 |
Overall Length | 3 13/64 in |
Details
Item | Aluminum Air Multiplier Blow Gun Nozzle |
Number of Pieces | 1 |
Weight | 0.095 |
Compatible with Product Type | Blow Guns |
Nozzle Tip Material | Aluminum |
Description
Aluminum Air Multiplier Blow Gun Nozzle, Nozzle Tip Material Aluminum, Overall Length 3 13/64 in, Inlet Size 1/8 in NPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Spud Handle Box End Wrench, 1-7/16"Offset (8909)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- MILWAUKEE TOOL M12 FUEL STUBBY IMP WRENCH 3/8" (ML2554-20)
- BBQ INNOVATIONS 26076 Nipple Extractor Combo; Piece - 3 (BB698473)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Siphon Spray Nozzle, PK5 (155)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- Milton Air Gun Accessories