Shop All Tire Repair & Maintenance Kits
Milton
Air/Water Tire Pressure Pencil Gage, 5-50
Mfr # S-928
Zoro # G5526860
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Always check tire pressure when tires are cold
- Number of Pieces 1
- Type Pencil Pressure Gauge
- Material Brass
- Includes Built-In Deflator Valve, White Nylon Indicator Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-928
- Zoro # G5526860
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 6" |
Width | 5/8" |
Overall Length | 6 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Application | Always check tire pressure when tires are cold |
Number of Pieces | 1 |
Item | Air/Water Tire Pressure Pencil Gage,5-50 |
Type | Pencil Pressure Gauge |
Material | Brass |
Includes | Built-In Deflator Valve, White Nylon Indicator Bar |
Used For | Tractor or Air/Water-Filled Tires |
Weight | 0.107 |
Description
Air/Water Tire Pressure Pencil Gage,5-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRNK 24V 50KW (19763N)
- RAIN-X Wiper Blade, 24" Sz, Beam, Exact Fit Series (5079280-1)
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 12/1 Quart Case (54506)
- SK HAND TOOLS 3/8 in Drive Spark Plug Socket Set, Metric, SAE (4499)
- MILTON Valve Core Removal/Insertion Tool (S-444)
- MILTON Valve Repair Tool, 4 In 1, PK10 (445)
- KEN-TOOL T11Bh Replacement Handle (35111)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-165)
- KEN-TOOL Single-End Straight Tire Spoon, 30" (33022)
- BARNES PSP Versa-Tire Repair Kits (INH-5)
- STENS New Tire For Kenda 24340036 Tire Size 13X5.00-6, Tread Turf Rider (160-021)
- Milton Automotive Tire & Wheel