Shop All Pneumatic Tool Accessories
This Product is Discontinued
Milton
Air Tool Oil, 1 Gal. (Discontinued)
Mfr # 1001
Zoro # G7063379
This Product is Discontinued
Key Features
- Material Petroleum
- Overall Height 11.75
- Overall Length 4
- Weight 7.678
- Overall Width 7.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1001
- Zoro # G7063379
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Height | 11.75 |
Overall Length | 4 |
Overall Width | 7.625 |
Details
Item | Air Tool Oil,1 gal. |
Material | Petroleum |
Weight | 7.678 |
Description
Air Tool Oil,1 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.