Shop All Filters & Regulators
Milton
Air Regulator, 1/4" NPT
Mfr # 1113
Zoro # G5038890
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Body Material Die Cast Aluminum
- Overall Width 3 3/4 in
- Overall Height 3 3/4 in
- Weight 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1113
- Zoro # G5038890
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.25 |
Overall Width | 3 3/4 in |
Overall Height | 3 3/4 in |
Details
Item | Air Regulator,1/4" NPT |
Body Material | Die Cast Aluminum |
Weight | 1.1 |
Material | Aluminum |
Description
Air Regulator,1/4 In. NPT, Overall Width 3 3/4 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICON Icon 12475 Threaded Spin Weld Fitting - 3/8" FPT (12475)
- DAYTON Sleeve Bearing, 3/8x9/16x3/4 L, PK3 (3FJJ4)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6206ZEC3 SL)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 85mm Outside Dia., 24.75mm Width (32209)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- MILTON High Pressure FRL Regulator, 1" NPT (1027-8)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- Milton Filters & Regulators