Shop All Filters & Regulators
Milton
Air Regulator, 1/2" NPT
Mfr # 1115
Zoro # G5038875
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Body Material Die Cast Aluminum
- Overall Height 2 11/16 in
- Overall Width 2 3/4 in
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1115
- Zoro # G5038875
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.25 |
Overall Height | 2 11/16 in |
Overall Width | 2 3/4 in |
Details
Item | Air Regulator,1/2" NPT |
Body Material | Die Cast Aluminum |
Weight | 1.05 |
Material | Aluminum |
Description
Air Regulator,1/2 In. NPT, Overall Width 2 3/4 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- REELCRAFT Assembly, Bumper (600193)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- Milton Compressed Air Treatment