Shop All Pressure Gauges
Milton
Air Pressure Gauge
Mfr # S-986BNT
Zoro # G309016983
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hang Loop
- Material Brass
- Gauge Type Pencil
- Overall Length 13 in
- Features 10 Degrees Bend in Neck, Calibrated in Three Ranges Before Leaving Factory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-986BNT
- Zoro # G309016983
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Overall Length | 13 in |
Details
Item | Air Pressure Gauge |
Includes | Hang Loop |
Material | Brass |
Gauge Type | Pencil |
Features | 10 Degrees Bend in Neck, Calibrated in Three Ranges Before Leaving Factory |
Maximum Operating Air Pressure | 160 psi |
Finish | Nickel Plated |
Minimum Operating Air Pressure | 10 psi |
Product Type | Tire Pressure Gauge |
Tire Pressure Calibration Increments | 2 psi |
Description
Air Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 13 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Hang Loop, Features 10 Degrees Bend in Neck, Calibrated in Three Ranges Before Leaving Factory, Finish Nickel Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L60#)
- WINTERS Thermowell 4" 304 St/St, 3/4" Npt (TBR35-1)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- MILTON High Pressure Gage, 1/4" NPT, 0-300PSI (1192)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Air Pressure Gauge (986BLK)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-310-CG)
- Milton Pressure Gauges