Shop All Pressure Gauges
Milton
Air Pressure Gauge
Mfr # 986BLK
Zoro # G209016984
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hang Loop
- Material Aluminum
- Color Black
- Gauge Type Pencil
- Features Dual Foot Straight Lock-On Chuck, Dual Readings, Durable Construction, Non-Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 986BLK
- Zoro # G209016984
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Overall Length | 13 in |
Details
Item | Air Pressure Gauge |
Includes | Hang Loop |
Material | Aluminum |
Color | Black |
Gauge Type | Pencil |
Features | Dual Foot Straight Lock-On Chuck, Dual Readings, Durable Construction, Non-Slip Grip |
Minimum Operating Air Pressure | 10 psi |
Finish | Black Matte |
Tire Pressure Calibration Increments | 2 psi |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 160 psi |
Description
Air Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Aluminum, Overall Length 13 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Hang Loop, Color Black, Features Dual Foot Straight Lock-On Chuck, Dual Readings, Durable Construction, Non-Slip Grip, Finish Black Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- MILTON High Pressure Gage, 1/4" NPT, 0-300PSI (1192)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- Milton Pressure Gauges