Shop All Pneumatic Tool Accessories
This Product is Discontinued
Milton
Air Compressor Oil, 32 Oz. (Discontinued)
Mfr # 1001-32
Zoro # G7086810
This Product is Discontinued
Key Features
- Material Petroleum
- Overall Length 10.5
- Overall Width 10.25
- Overall Height 12.25
- Weight 2.069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1001-32
- Zoro # G7086810
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Overall Length | 10.5 |
Overall Width | 10.25 |
Overall Height | 12.25 |
Details
Item | Air Compressor Oil,32 oz. |
Material | Petroleum |
Weight | 2.069 |
Description
Air Compressor Oil,32 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.