Shop All Tire Inflation Kits
Milton
Air Chuck, UNS Single Head 7/16"-27, PK10
Mfr # 500-43
Zoro # G5527229
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc
- Overall Height 2.13
- Weight 0.13
- Overall Width 2.13
- Overall Length 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 500-43
- Zoro # G5527229
- UPC # 030937300867
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 2.13 |
Overall Width | 2.13 |
Overall Length | 4.81 |
Details
Material | Diecast Zinc |
Weight | 0.13 |
Description
Air Chuck,UNS Single Head 7/16"-27,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-3/8 x 4-5/8 x 8-3/8 In (PF7770)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- BOSCH Aerotwin Wiper Blade, 3397009843 (3397009843)
- ZEREX Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green (ZX001)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- HANDS ON European Style Air Chuck With Grip Chuck- 0.2 5 in. ID Hose Barb (HA13837)
- Milton Tire Inflation Kits