Shop All Tire Inflation Kits
Milton
Air Chuck, Straight Foot Dual Head, 1/4"
Mfr # S-693
Zoro # G5527019
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 6.63
- Weight 0.24
- Overall Width 1.13
- Overall Height 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-693
- Zoro # G5527019
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 6.63 |
Overall Width | 1.13 |
Overall Height | 0.63 |
Details
Material | Brass |
Item | Air Chuck,Straight Foot Dual Head,1/4 |
Weight | 0.24 |
Product Type | Air Chuck,Straight Foot Dual Head,1/4 |
Description
Air Chuck,Straight Foot Dual Head,1/4 In., Product Type Air Chuck,Straight Foot Dual Head,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Manifold Absolute Pressure Sensor, 0261230101 (0261230101)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Marine Adhesive (170011)
- STEELMAN Torque Stick Extension, 13/16 In (50058)
- DONALDSON Air Filter (P182039)
- MILTON Passenger Tire Gauge, 50 PSI Straight, PK100 (923BK)
- MILTON Inflator Gauge, Analog, Large Bore Chuck (S-578A)
- MILTON Dual Head Air Chuck Gage Assembly, 150psi (C1059)
- MILTON Lock On Air Chuck, 1/4"FNPT (1470)
- MILTON 10 Piece Pistol Grip Analog Inflator Gauge Kit, 10PK (MILEX0510PKIT)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON Dual Head Chuck Dial Tire Gage, 0-60 psi (S-935)
- Milton Tire Inflation Kits