Shop All Tire Inflation Kits
Milton
Air Chuck, Kwik Grip Safety 1/4"FNPT
Mfr # 1496
Zoro # G5527247
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.875
- Overall Width 2.375
- Overall Height 1.75
- Weight 0.276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1496
- Zoro # G5527247
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 2.875 |
Overall Width | 2.375 |
Overall Height | 1.75 |
Details
Material | Steel |
Item | Air Chuck,Kwik Grip Safety 1/4"FNPT |
Weight | 0.276 |
Product Type | Air Chuck,Kwik Grip Safety 1/4"FNPT |
Description
Air Chuck,Kwik Grip Safety 1/4 In.FNPT, Product Type Air Chuck,Kwik Grip Safety 1/4 In.FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-13/32 x 15-19/32 in. (RS5435)
- BALDWIN FILTERS Air Filter, 1-3/16" H, 8-3/4" W, 9-31/32" L (PA10148)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B1413)
- DAYCO Auto V-Belt, Industry Number 11A1105 (15435)
- MILTON Inflator Gauge, Analog, Straight Dual Chck (S-577A)
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" (S-693)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- MILTON Dual Head Air Chuck (S-927W)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- INTERSTATE PNEUMATICS Tire Chuck Repair Kit (Gasket, Brass Tip) (TCRK)
- Milton Tire Inflation Kits